- Flow Rack
- Extremely versatile rack on which multiple size containers or batteries can be stored
- Tracks allow for easy movement
- Each flow track is equipped with a front to keep products from sliding off
- Flow racks can be angled for gravity feed
Flow Rack 4 Shelves with 12 Span Track Flow Units - 60"W x 36"D x 72"H - Mirrored Silver
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3,099.00
1
1
Ships in 24 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 36 in |
| Height | 72 in |
| Weight | 249.7 lbs |
Product Details
| Type | Rack Starter |
| Shelf Capacity | 1100 lbs |
| Color | Silver |
| Number of Levels | 4 |
| Track Configuration | Roller |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | FR3-MS |
| Brand | Equipto |
Warranty
| Warranty | Lifetime Limited |