Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3169034

MPN #: JT9-104044

JET® Trademaster® BLVS200-010 Electric Chain Hoist, 2 Ton Cap., 10' Lift, 2.2/9 FPM, 110V

Product Description
JET® Trademaster® Series Electric Hoists combines safety, portability, and durability to operate in all your industrial, construction, and transportation applications. With its market leading wireless controller and 2 in 1 mechanical brake and overload slip clutch, safety is most important. With the only DC Brushless motor in the market, 5 pocket chain sheave, and thermal overload protection, you have the durability you need to reduce maintenance costs. All of this with a lightweight compact housing that will get you into those tight areas while allowing you transport it from job to job in its molded carrying case. The Tradesmaster® Series comes in 1/8-Ton to 2-Ton capacities and standard lifts of 10 and 20ft (custom lifts up to 100ft are available).

Features:
  • Comes standard with Wireless Controller that can infinitely adjust speed from creep to 4ft/min with speed dial and max of 41ft/min in high speed
  • TAA Approved
  • Single phase 120V plug enables use in all areas and the Permanent Magnet Brushless Motor has the lowest required starting current available at just 10amp
  • Overload protection using slip clutch system to protect hoist from loads over rated capacities
  • DC Brushless motor designed for a longer lifespan than normal Electric Hoist motors reducing maintenance costs
  • 30/7.5 Time ratings
  • Electronic controls have protections on them with 10 failure codes that are shown on wireless pendant for troubleshooting
  • Duty Cycle(%): 30
  • Load Capacity (Tons): 2


PRICE
$8,899.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26-13/16 in
Width14-1/2 in
Height23-5/8 in
Weight Capacity4400 lbs
Weight127 lbs
Control Cord Length8 ft
Head Room24-1/2 in
Lift10 ft
Lift Speed2.2/9 ft/min

Product Details

Assembly RequiredNo
TypeChain Hoist
Horsepower1-5/16 HP
ColorGray
Number of SpeedsVariable
SeriesBLVS
Hertz60 Hz
Duty RatingH3
Voltage110 V
Phase1
Manufacturers Part NumberJT9-104044
BrandJET

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsTAA Certified