Features:
- Includes (1) neck, (1) jar, (1) lid and (6) assorted colored standard spouts.
Weights & Dimensions
| Dimensions | 17 x 5 1/2 in |
Product Details
| Capacity | 128 oz |
| Spout Color Family | Assorted |
| Material | Food Grade Plastic |
| Package Quantity | 6 |
| Description | Traex Bar Keep Storage Jar |
| Collar Color Family | White |
| Manufacturers Part Number | 3628 |
| Symbols | Made in USA |
| Brand | Vollrath |