Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carlisle

Model # :WBB632388

MPN #: PS204AST00

Carlisle PS204AST00 - Pourplus™ Store 'N Pour® Spout 3-1/2", Assorted

Product Description
Pourplus™ Store 'N Pour® Spout 3-1/2" - Assorted

Features:

  • Pourplus™ fits all Store 'N Pour™ Containers
  • Integrated neck and spout designed for fast free flowing pouring; easy clean-up
  • Textured neck provides sure grip - even when wet
  • 12 spouts - assorted colors
  • Necks are color-coded for easy product identification
  • Made of high density, break-resistant polyethylene
PRICE
$60.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleSpout
Spout Color FamilyAssorted
MaterialPolyethylene (PE)
Package Quantity1
DescriptionPourer
Manufacturers Part NumberPS204AST00
BrandCarlisle
TrademarkPourPlus™ Store 'N Pour®