Vollrath® Traex Nostalgic Salt & Pepper Shakers, 202-12, Stainless Steel Top, 2 Oz - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Vollrath, Traex Nostalgic Salt & Pepper Shakers, 202-12, Stainless Steel Top, 2 Oz
Vollrath Glass Jar/Chrome Top Salt and Pepper shaker.
Vollrath Glass Jar/Chrome Top Salt and Pepper shaker.
PRICE
$87.60 Sold in packages of 12 / $7.30 ea
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/8 in |
| Width | 1-5/8 in |
| Height | 4-1/8 in |
| Weight Capacity | 2 oz |
| Dimensions | 1 5/8 x 4 1/8 in |
Product Details
| Color | Clear |
| Material | Glass |
| Package Quantity | 12 |
| Description | Traex Nostalgic Salt & Pepper Shakers |
| Manufacturers Part Number | 202-12 |
| Shape | Square |
| Top Material | Stainless Steel Top |
| Brand | Vollrath |