Carafes & Pitchers
Availability
Brand
Length
Material
Width
Type
Height
Capacity
Color
Price
Related Products
Seychelle Water 28oz Bottle with a Flip Top and advanced water filter. The patented filter removes up to 99.99% of pollutants for up to 100 gallons of great tasting filtered water. Each 28 oz. (800 ML) bottle uses BPA-free low density polyethylene, FDA approved for food products. Bottles are reusable and light weight. The patented Ionic-Adsorption Micro-Filtration system reduces almost all contaminants in the following groups: Aesthetic Contaminants: bad taste, odor, clarity, dirt, sediment and Chlorine. Chemicals: Chlorine, toxic chemicals, detergents, pesticides and other harmful ...
This Amber Tumbler's Fluted design features the upscale look of glass with the safety benefits and cost savings of plastic. Impact resistant SAN plastic resists chips and breaks. Stacking lugs prevent sticking. Sani-Rim lip provides a sanitary drinking surface.
Cambro 950P2153 - Tumbler, Colorware, 9.5 Oz., 24 Qty., Amber This Amber colored Colorware Tumblers have a classic value tumbler ideal for casual dining. It is textured on the outside to resist scratching. It is also made of impact resistant SAN. It has Interior stacking lugs for easy storing and the Sani-Rim lip provides a sanitary drinking surface.
Crystalon® Stack-All® SAN Tumbler 16.2 Oz. - Clear Features: Update your tabletop with the distinctive look of Crystalon® Unique reflective design shows your beverage beautifully Stylish ribbed texture offers better grip Made of break-resistant SAN Stacking lugs prevent jamming when stored Dishwasher safe
Cambro 500P401 - Tumbler, Colorware, 5 Oz., 72 Qty., Slate Blue This Slate Blue colored Colorware Tumblers is ideal for casual dining. Textured on the outside to resist scratching, it is made of impact resistant SAN & has an interior stacking lugs for easy storing & also comes with a Sani-Rim lip that provides a sanitary drinking surface.