Winco W632 Beverage Server, 32 oz, Stainless Steel, 5-1/2"H - Pkg Qty 9
Write a Review
|
Questions & Answers (0)
Product Description
Beverage Server - 32 Oz.
PRICE
$162.00 Sold in packages of 9 / $18.00 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 5-1/2 in |
Product Details
| Capacity | 32 oz |
| Material | Stainless Steel |
| Package Quantity | 9 |
| Description | Beverage Server |
| Manufacturers Part Number | W632 |
| Brand | Winco |