Coffee Pro Decanter OGFCPU12,Unbreakable Regular, 12 Cup, Stainless Steel/Polycarbonate
Write a Review
|
Questions & Answers (0)
Product Description
Coffee Pro Decanter, Regular, 12 Cup, Unbreakable Stainless Steel/Polycarbonate W/ Black Plastic Handle
Stainless Steel/Polycarbonate coffee decanter offers the perfect addition to institutional brewing equipment whether as a replacement or way to boost your coffee capacity. Stainless Steel/Polycarbonate decanter holds up to 12 cups of coffee. The sturdy, open-top lid and ergonomic handle are one piece and made of molded phenolic plastic. Black handle for "Regular."
Stainless Steel/Polycarbonate coffee decanter offers the perfect addition to institutional brewing equipment whether as a replacement or way to boost your coffee capacity. Stainless Steel/Polycarbonate decanter holds up to 12 cups of coffee. The sturdy, open-top lid and ergonomic handle are one piece and made of molded phenolic plastic. Black handle for "Regular."
PRICE
$50.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Coffee Pot |
| Capacity | 12 Cups oz |
| Material | Stainless Steel/Polycarbonate |
| Handle | Black |
| Package Quantity | 1 |
| Description | Unbreakable Stainless Steel/Polycarbonate Decanter, Regular Coffee |
| Manufacturers Part Number | OGFCPU12 |
| Brand | Coffee Pro |