Steel Traffic Machinery Guard Rail, Drop In Style, 6'L, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Build Your Own Modular Guard Rail System With These Drop-In Steel Barrier Rails And Posts.
Guard rails help protect personnel, inventory and equipment from damage or injury. Guard rails and posts have a highly visible yellow powder coat finish. Barrier Rails are made with triple edge corrugated steel that is 1/8" thick and made for high impact resistance. Guard rails include 2 drop-in brackets per rail that allows rail sections to slide into post saddles for installation. Barrier Posts are made with 1/4" thick steel with rounded corners for safety. Welded base plates measure 10" sq. x 5/8" thick and are predrilled for easy installation. Choose 18"H Posts to support a single rail or 42"H Posts to support a double rail barrier system.
Guard rails help protect personnel, inventory and equipment from damage or injury. Guard rails and posts have a highly visible yellow powder coat finish. Barrier Rails are made with triple edge corrugated steel that is 1/8" thick and made for high impact resistance. Guard rails include 2 drop-in brackets per rail that allows rail sections to slide into post saddles for installation. Barrier Posts are made with 1/4" thick steel with rounded corners for safety. Welded base plates measure 10" sq. x 5/8" thick and are predrilled for easy installation. Choose 18"H Posts to support a single rail or 42"H Posts to support a double rail barrier system.
PRICE
$293.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 65-7/8 in |
| Height | 15 in |
| Weight | 74 lbs |
| Nominal Length | 6 ft |
Product Details
| Assembly Required | No |
| Type | Guard Rail System |
| Color | Yellow |
| Finish Type | Powder Coat |
| Finish | Powder Coated |
| Material | Steel |
| Manufacturers Part Number | GR-F3R-DI-6-YL |
| Impact Capacity | 4,000 lbs @ 4 MPH |
| Mounting Style | Lift Out |
| Component Style | 3-Rib Rail |
| Brand | Vestil |