A wall mounted bumper rail provides the safety and structural security that all industries need. The rails are mounted to the surface of the wall.
Vestil Wall Mount Guard Rail 4' L, Powder Coated Yellow Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$178.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 3-15/16 in |
| Height | 12-1/8 in |
| Weight | 42 lbs |
| Gauge | 11 ga |
| Nominal Length | 4 ft |
Product Details
| Assembly Required | Yes |
| Type | Wall Mount Guard Rail |
| Color | Yellow |
| Finish Type | Powder Coat |
| Finish | Powder Coated |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | GR-H2R-WM-4-YL |
| Impact Capacity | 10,000 lbs @ 4 MPH |
| Mounting Style | Bolt On |
| Component Style | 2-Rib Rail |
| Brand | Vestil |