Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :T9FB3153228

MPN #: TSPIKE-39

Vestil™ Traffic Spiked Speed Bump, 15-1/4"L x 39-3/4"W x 2"H, Yellow

Product Description
A spiked speed bump is an easy way to control the movement of traffic, while deterring vehicles from entering and exiting in the same lane. With a retractable spiked design, the speed bump allows traffic to flow only in a single direction. When the vehicle enters in the correct direction the spikes will submerge into the construction of the bump allowing the vehicle to pass unobstructed. If the vehicle were to exit using the same lane, the spikes will not retract but continue to stand tall.

Features:
  • Connectible to additional spiked speed bumps
  • Galvanized spikes
  • Crossable at a maximum of 5 MPH
  • Tires must pass over parallel to the spikes
  • Base Plate Holes (quantity): 6
  • Bases Plate Thickness (in.): 0-1/4"
  • Hole Diameter (in.): 0-1/2"
  • Spike Material: Galvanized
  • Manufacturer Warranty: 30 Days
  • Warranty Type: Limited - Parts
  • Finish: Powder Coat
  • 39" Wide, 20 Ton Axle Load Capacity


PRICE
$426.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
426.95
Buy 6 units - 20 units
385.95Save $41.00 (10%)
Buy 21+ units
375.95Save $51.00 (12%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-1/4 in
Width39-3/4 in
Height2 in
Weight49 lbs

Product Details

Assembly RequiredYes
TypeSpeed Bump
ColorYellow
SeriesTSPIKE
Mounting LocationAsphalt/Concrete
MaterialSteel
DescriptionTraffic Spiked Speed Bump
Package Quantity1
Manufacturers Part NumberTSPIKE-39
BrandVestil

Warranty

Warranty30 Days yr