Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB670779

Global Industrial™ Rubber Speed Hump, Middle Section

Product Description
✓ Designed to extend current speed humps
✓ Easy installation and removable
✓ Helps control traffic and speed in designated areas

Make safety a priority with this Global Industrial™ Middle Section Rubber Speed Hump. Designed to reduce traffic speeds, it ensures the safety of pedestrians, cyclists, and drivers. Compatible with asphalt and concrete, this durable speed hump can withstand heavy traffic at up to 10 MPH. Units are black with yellow highway tape for high visibility. Connect with model 670774 to extend the length of speed hump.

  • Dimensions: 18-1/2"L x 23-1/2"W x 1-3/16"H
  • Includes mounting hardware
  • Recommended speed limit: 5-10 MPH
  • PRICE
    $70.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 5 units
    70.95
    Buy 6 units - 20 units
    67.95Save $3.00 (4%)
    Buy 21+ units
    65.95Save $5.00 (7%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length18-1/2 in
    Width23-1/2 in
    Height1-3/16 in
    Weight17.2 lbs

    Product Details

    TypeSpeed Hump
    ColorBlack/Yellow
    Mounting LocationAsphalt/Concrete
    IncludesMiddle Section, Mounting Hardware
    MaterialRubber
    Package Quantity1
    DescriptionRubber Speed Hump, Middle Section
    Manufacturers Part Number670779
    BrandGlobal Industrial