Model # :WBB3774648
MPN #: PB 6GRETRA
Frog Furnishings Trailside 6' Recycled Plastic Bench, Green Bench/Black Frame
Write a Review
|
Questions & Answers (0)
Product Description
Made with four 4" x 4" Resinwood slats and heavy duty, powder-coated structural steel frames. Stainless steel hardware. Bench frame includes hole for surface mount. Bench frame available with in-ground mount option.
PRICE
$1,059.00
1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 145 |
| Seat Length | 72 in |
| Seat Width | 14-3/4 in |
| Seat Height | 17-1/4 in |
Product Details
| Mounting Style | Surface |