Correll Folding Seminar Table - Adjustable Height - 18"x72" Black Granite
Write a Review
|
Questions & Answers (0)
Product Description
PANEL LEG FOLDING SEMINAR TABLES
72" x 18" Adjustable Height Folding Table
High pressure seminar tables feature a unique panel leg design added appearance and rigidity. Ideal for use in offices, schools, churches, as well as, food service and commercial environments. Table top is made with a high pressure laminate top on 3/4" high density particle board core and backer sheet. Table has T-mold edging for safety. 1" x 2" steel legs are reinforced with a 1-5/8" steel apron. Legs fold easily with a Knife-Lock mechanism that is attached to the back leg. Legs include non-marring nylon floor glides. Adjustable Height Tables offer 22" to 30" adjustable height at 1" increments.
72" x 18" Adjustable Height Folding Table
High pressure seminar tables feature a unique panel leg design added appearance and rigidity. Ideal for use in offices, schools, churches, as well as, food service and commercial environments. Table top is made with a high pressure laminate top on 3/4" high density particle board core and backer sheet. Table has T-mold edging for safety. 1" x 2" steel legs are reinforced with a 1-5/8" steel apron. Legs fold easily with a Knife-Lock mechanism that is attached to the back leg. Legs include non-marring nylon floor glides. Adjustable Height Tables offer 22" to 30" adjustable height at 1" increments.
PRICE
$429.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 18 in |
| Height | 22 to 30 in |
| Weight Capacity | 250 lbs |
Product Details
| Type | Seminar Table |
| Frame Color Family | Black |
| Top Color Family | Black |
| Casters | No |
| Foldable | Yes |
| Style | Adjustable Height |
| Description | Seminar Table |
| Frame Material | Steel |
| Leg Type | T-Leg |
| Manufacturers Part Number | SPA1872PX-07 |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Correll |