Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Checkers

Model # :WBB3250912

MPN #: TM3696-G

Checkers™ TrakMat® HDPE Ground Protection Mat, 36" x 96", Green

Product Description
TrakMat® ground protection has a load bearing capacity of up to 90 tons. It is designed to allow large vehicles to easily traverse over grass, sidewalks, driveways and more without causing damage. TrakMat® prevents vehicles from getting stuck in muddy, wet, and unstable ground conditions and is ideal for use within construction, landscaping, utilities, events and leisure industries. TrakMat® has a flexible construction allowing the mats to contour along undulating or sloping ground conditions, preventing rutting or damage to turf. TrakMat® features a unique power cylinder tread surface on both sides of the mat to improve grip and forward motion of vehicles, with connector points on each corner, we can provide two or four-way tough urethane connectors and stay-put u-stakes to prevent mats from moving creating a firm trackway or work pad. The mat can easily be deployed by a two-person team due to its lightweight design. TrakMat® ground protection also features 2 hand holes along each long edge to ensure ease of handling. Load bearing capacity is subject to ground conditions. Sizing is subject to a manufacturing variance of ± 5%.

Features:
  • Manufactured from 100% recycled High Density Polyethylene (HDPE)
  • Power cylinder tread surface on both sides provides impressive grip
  • Hand holes for easy maneuverability
  • Man deployable
  • Six-year limited warranty


PRICE
$429.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96
Width36
Weight Capacity180000
Weight64 lbs
Thickness3/4 in

Product Details

TypeHDPE Ground Protection Mat
ColorGreen
Surface TextureCleat Design
MaterialHigh Density Polyethylene
Package Quantity1
Manufacturers Part NumberTM3696-G
BrandCheckers

Warranty

Warranty6 yr