- Made of high density polyethylene (HDPE)
- Protect lawns and other surfaces from vehicles or heavy equipment
- Lighter weight with hand cutouts for easy lifting
- Flexible, but won't break in use with vehicles up to 60 tons
- Unaffected by heat, cold, or chemicals
- Two and four way connectors are available with hand cutouts and 7/8" "A" connector holes
Checkers® TrakMAT®, 44.5" x 8' x 1/2" Thick, Nubs Both Sides, Black, TM4496-B
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$336.37
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-11/16 ft |
| Width | 8 ft |
| Weight Capacity | 120000 lbs |
| Weight | 78 lbs |
| Thickness | 1/2 in |
Product Details
| Type | Medium to Heavy Duty |
| Color | Black |
| Surface Texture | Nub Pattern |
| Material | High Density Polyethylene |
| Description | TrakMat Ground Protection Mats |
| Package Quantity | 1 |
| Manufacturers Part Number | TM4496-B |
| Brand | TrakMat |
Warranty
| Warranty | 6 Years Limited |