Transfer Pipet, 1.2mL, General Purpose, 65mm, 5000/PK
Write a Review
|
Questions & Answers (0)
Product Description
Packaging Globe Scientifics non-sterile transfer pipets are packaged in a unique dispenser box. This convenient box is small and compact and ideal for bench-top use. The hinged front panel opens for quick access to the pipets and can be closed when not in use to keep the contents clean. Material Low Density Polyethylene (LDPE).
PRICE
$229.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 65mm |
| Size | 65mm |
Product Details
| Type | Transfer Pipettes |
| Capacity | 1.2mL L |
| Material | LDPE |
| Sterile | No |
| Package Quantity | 5000 |
| Manufacturers Part Number | 138040 |
| Brand | Globe Scientific |