Transfer Pipet, Exact Volume, 100uL (0.10mL), 83mm Long, 5000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Exact volume transfer pipets are easy to use, economical and accurate. The pipets are produced from chemically resistant, low density polyethylene (LDPE) and are designed to dispense precise volumes. They are available in 5 popular sizes. Additional sizes are available on special order.
PRICE
$239.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 83mm |
| Size | 83mm |
Product Details
| Type | Transfer Pipettes |
| Capacity | .10mL L |
| Material | LDPE |
| Sterile | No |
| Package Quantity | 5000 |
| Manufacturers Part Number | 139114 |
| Brand | Globe Scientific |