Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122636

MPN #: 10748LG

Dynarex Transfer Sling, Large

Product Description
The Dynarex Transfer Sling easily attaches to Sit-to-Stand Electric Lifts and provides users with additional support and encourages increased muscle strength and function. Accommodates dignified patient transfers from a variety of surfaces, including out of wheelchairs and beds.
The Dynarex Transfer Sling accommodates individuals up to 350 lb. and supports patients with limited muscle function and weight bearing capacity. The patient lift sling is designed from durable polyester fabric and includes padding for patient comfort. Durable polypropylene straps have integrated color-coded hooks designed to help maintain patient balance. A convenient back strap offers caregivers an easy way to reposition patients. Ideal for a wide range of institutional healthcare and rehabilitation settings.

Features:
  • Made from supportive, polyester fabric
  • Weight capacity 350 lb. (10748LG), 440 lb. (10748XL)


PRICE
$48.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity600 lb
SizeLarge

Product Details

StyleTransfer
TypeTransfer Sling
MaterialPolyester
Package Quantity1 Each
DescriptionTransfer sling designed for seated patient repositioning
ColorBlue
Manufacturers Part Number10748LG
Cradle PointsCompatible with patient lifts
DesignTransfer Sling
BrandDynarex