Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Protekt

Model # :WBB3792526

MPN #: 30503

Protekt® General Purpose Clip Sling w/ Padded Leg, Large, 600 lb. Weight Capacity

Product Description
Proactive® offers a complete line of slings to meet the dynamic needs in both the long-term care and homecare settings. These slings are an industry standard, and deliver the ease of use, comfort and security that is standard in all Proactive® products.

Features and Benefits:
  • Clip sling to be used in conjunction with cradle bar. The padded legs help to prevent the material from creasing under legs, reducing discomfort during sling use
  • Head support offers patient more comfort and protection during transfer from sitting to lying position
  • Sling size and fit can vary significantly depending on patient weight and girth. These are general guidelines. Consult physician before sling selection
  • Washing instructions are on each sling label. Washing temperatures should not exceed 185° F. Air-dry or dry at low temperatures
  • All slings are constructed of polyester fabrics which can be used in wet or dry environments.


PRICE
$70.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51 in
Width38 in
Weight Capacity600 lbs
SizeLarge
Dimensions51"L x 38"W in

Product Details

TypePatient Sling
ColorBlue/Yellow
StylePadded
MaterialPolyester
DescriptionU-Style Sling With Integrated Head Support For Safer Transfers
Package Quantity1
Manufacturers Part Number30503
Cradle PointsCompatible with 4 or 6-point cradles
DesignU Sling
BrandProtekt