TRANSFORMING TECH - GL6504N - ESD CUT 6 GLOVE, NITRILE COATED, LARGE GREEN CUFF
Transforming Technologies ESD Cut Resistant Gloves, Nitrile Coated, Level 6, L, Green Cuff - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$279.00 Sold in packages of 12 / $23.25 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L |
| Gauge | 18 ga |
Product Details
| Color | Black/Grey |
| Series | GL6500N |
| Coating Coverage | Palm & Fingers |
| Cuff Style | Knit Wrist |
| Palm Material | Nitrile |
| Material | Nylon, Spandex, Polyester, Nitrile, UHMWPE, Steel Wire |
| Description | ESD ANSI A6 Cut Resistant Glove, Large, Nitrile Coated, Green Cuff |
| Package Quantity | 12 Pairs |
| Manufacturers Part Number | GL6504N |
| Lining Material | UHMWPE/Metal Wire |
| Coating Material | Nitrile |
| Brand | Transforming Technologies |
Compliance & Certifications
| ANSI Abrasion | A6 |
| EN 388 | 4X43F |