- This welding curtain is made with durable PVC that resists tearing
- Measures 6 Ft. wide x 10 Ft. high x 0.014 In. thick
- Weighs 13 Oz. per square yard
- Prevents sparks from escaping from a confined area
- Used in majority of welding environments that use low to medium amperage
- Ideal when supervision is required
- Allows better two-way viewing between welding and bystander
- Flame, mildew, and water resistant
- Durable PVC material resists tearing
- Built with grommets for easy hanging
- All curtains meet or exceed ANSI/FM 4960, California Fire Marshall standards, and NFPA 701 requirements for flame resistance
- Finished size on standard orders may vary up to 3" in height and width
Jackson Safety® Transparent Vinyl Welding Curtain, 6'W x 10'H, Gold
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$72.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 |
| Height | 10 ft |
| Thickness | 0.014 |
| Fabric Weight per Square Yard | 13 |
Product Details
| Type | Welding Curtain |
| Material | Vinyl |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 36281 |
| Brand | Jackson Safety |
Compliance & Certifications
| Certifications | ANSI/FM 4960, California State Fire Marshall Code Approved, NFPA 701 |