Oxford Garden® Travira 39" Outdoor Table - Tekwood Natural
Write a Review
|
Questions & Answers (0)
Product Description
Oxford Garden® Travira 39" Table - Tekwood Natural
Oxford Garden outdoor furniture is known for its extraordinary craftsmanship, graceful design and lasting beauty. Oxford Garden collections are designed to provide comfort and style for everyone's moments lived outdoors. Travira is a lightweight, mixed material collection that combines classic styling with a contemporary look. The Travira 39" makes a statement in any dining environment. With the ability to seat four, the Travira 39" Table is available with a Teak, Tekwood (Natural or Vintage) or Alstone table top, complementing the bold gray of the powder-coated aluminum.
Oxford Garden outdoor furniture is known for its extraordinary craftsmanship, graceful design and lasting beauty. Oxford Garden collections are designed to provide comfort and style for everyone's moments lived outdoors. Travira is a lightweight, mixed material collection that combines classic styling with a contemporary look. The Travira 39" makes a statement in any dining environment. With the ability to seat four, the Travira 39" Table is available with a Teak, Tekwood (Natural or Vintage) or Alstone table top, complementing the bold gray of the powder-coated aluminum.
PRICE
$1,289.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 40 in |
| Height | 29-1/2 in |
| Weight | 39 lbs |
Product Details
| Assembly Required | Yes |
| Type | Dining Table |
| Frame Color Family | Gray |
| Table Top Color Family | Natural |
| Table Top Material | Wood |
| Frame Material | Aluminum |
| Leg Type | 4-Legs |
| Manufacturers Part Number | TV39TAN-PC.F |
| Indoor/Outdoor | Outdoor |
| Collection | Travira |
| Shape | Square |
| Brand | Oxford Garden |
Warranty
| Warranty | 1 Year |