Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Oxford Garden

Model # :WBB1310950

MPN #: TVBB48N-PC.F

Oxford Garden® Travira 48" Backless Bench - Tekwood Natural

Product Description
Oxford Garden® Travira 48" Backless Bench - Tekwood Natural

Oxford Garden outdoor furniture is known for its extraordinary craftsmanship, graceful design and lasting beauty. Oxford Garden collections are designed to provide comfort and style for everyone's moments lived outdoors. Travira is a lightweight, mixed material collection that combines classic styling with a contemporary look. The Travira 48" Backless bench makes a visual statement in any outdoor environment. The bold gray powder-coated aluminum frame complements the warmth of the Teak or Tekwood (Natural or Vintage) seat.

PROMOTIONAL PRICE
$292.00

was $649.00
Save $357.00 (55%)
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width19 in
Height18 in
Weight21 lbs

Product Details

TypeFlat Bench
Frame Color FamilyGray
ColorTeak Brown
Weather ResistantYes
StyleContemporary
UV ResistanceYes
MaterialTeakwood
Frame MaterialAluminum
Arm TypeArmless
Manufacturers Part NumberTVBB48N-PC.F
Mounting StyleSurface
CollectionTravira
Water ResistantYes
BrandOxford Garden