Oxford Garden® Travira 63" Outdoor Table - Tekwood Vintage
Write a Review
|
Questions & Answers (0)
Product Description
Oxford Garden® Travira 63" Table - Tekwood Vintage
Oxford Garden outdoor furniture is known for its extraordinary craftsmanship, graceful design and lasting beauty. Oxford Garden collections are designed to provide comfort and style for everyone's moments lived outdoors. Travira is a lightweight, mixed material collection that combines classic styling with a contemporary look. The Travira 63" makes a statement in any dining environment. With the ability to seat six, the Travira 63" Table is available with a Teak, Tekwood (Natural or Vintage) or Alstone table top, complementing the bold gray of the powder-coated aluminum.
Oxford Garden outdoor furniture is known for its extraordinary craftsmanship, graceful design and lasting beauty. Oxford Garden collections are designed to provide comfort and style for everyone's moments lived outdoors. Travira is a lightweight, mixed material collection that combines classic styling with a contemporary look. The Travira 63" makes a statement in any dining environment. With the ability to seat six, the Travira 63" Table is available with a Teak, Tekwood (Natural or Vintage) or Alstone table top, complementing the bold gray of the powder-coated aluminum.
PROMOTIONAL PRICE
$962.00was $1659.00
Save $697.00 (42%)
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63 in |
| Width | 63 in |
| Height | 29-1/2 in |
| Weight | 68 lbs |
Product Details
| Assembly Required | Yes |
| Type | Dining Table |
| Frame Color Family | Gray |
| Color | Gray |
| Table Top Color Family | Vintage |
| Table Top Material | Wood |
| Frame Material | Aluminum |
| Manufacturers Part Number | TV63TAV-PC.F |
| Indoor/Outdoor | Outdoor |
| Collection | Travira |
| Shape | Rectangular |
| Brand | Oxford Garden |
Warranty
| Warranty | 1 Year |