Oxford Garden® Travira Outdoor Armchair - Tekwood Natural (2 pk)
Write a Review
|
Questions & Answers (0)
Product Description
Oxford Garden® Travira Armchair - Tekwood Natural (2 pk)
Oxford Garden outdoor furniture is known for its extraordinary craftsmanship, graceful design and lasting beauty. Oxford Garden collections are designed to provide comfort and style for everyone's moments lived outdoors. Travira is a lightweight, mixed material collection that combines classic styling with a contemporary look. The Travira Dining Chair features beautiful slats of Teak or Tekwood (Natural or Vintage), complementing the bold gray of the powder coated aluminum frame. Combine with Travira Dining or Bistro Tables. Available in quantities of 2 or 4.
Oxford Garden outdoor furniture is known for its extraordinary craftsmanship, graceful design and lasting beauty. Oxford Garden collections are designed to provide comfort and style for everyone's moments lived outdoors. Travira is a lightweight, mixed material collection that combines classic styling with a contemporary look. The Travira Dining Chair features beautiful slats of Teak or Tekwood (Natural or Vintage), complementing the bold gray of the powder coated aluminum frame. Combine with Travira Dining or Bistro Tables. Available in quantities of 2 or 4.
PRICE
$1,165.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 21-1/2 in |
| Height | 33-1/2 in |
| Weight | 16 lbs |
| Seat Height | 17 in |
Product Details
| Assembly Required | No |
| Type | Dining Chair |
| Frame Color Family | Gray |
| Stackable | No |
| Seat Color Family | Natural |
| Package Quantity | 2 |
| Frame Material | Aluminum |
| Arm Type | Fixed |
| Manufacturers Part Number | TVCHN-PC.F2 |
| Back Style | Cutout Back |
| Indoor/Outdoor | Outdoor |
| Seat Material | Wood |
| Collection | Travira |
| Brand | Oxford Garden |
Warranty
| Warranty | 1 Year yr |