Grosfillex® Resin Lowback Stacking Outdoor Armchair - White - Pkg Qty 4
|
Questions & Answers (0)
Product Description
• ASTM grade resin with UV protection resists sunlight, moisture, weathering and common stains
• Lightweight profile, open back with flexible slats, wide, deep seating for maximum comfort
• Made in the USA
Outdoor Lowback Armchair
Grosfillex® Outdoor Resin Lowback Stacking Armchair - White (Sold in Pk. Qty 4)
These traditional style plastic stack chairs are great for use outdoors. One-piece molded stack chairs are great for outdoor food service areas including picnic areas, poolside environments and cafes. These stacking armchairs are made with synthetic resin with UV inhibitors to provide fade and weather resistance. These plastic stackable chairs are impervious to salt air and most stains. The open back design features flexible slats provide wide, deep seating for comfort. These outdoor stack chairs meets ASTM F1561-96 Class B standards and rated with a 300 lb. capacity for safe use in outdoor commercial environments. Stack chairs measure 21"W x 22-1/2"D x 31-3/4"H. Sold in package quantities. 3 Year Limited Warranty.
• Lightweight profile, open back with flexible slats, wide, deep seating for maximum comfort
• Made in the USA
Outdoor Lowback Armchair
Grosfillex® Outdoor Resin Lowback Stacking Armchair - White (Sold in Pk. Qty 4)
These traditional style plastic stack chairs are great for use outdoors. One-piece molded stack chairs are great for outdoor food service areas including picnic areas, poolside environments and cafes. These stacking armchairs are made with synthetic resin with UV inhibitors to provide fade and weather resistance. These plastic stackable chairs are impervious to salt air and most stains. The open back design features flexible slats provide wide, deep seating for comfort. These outdoor stack chairs meets ASTM F1561-96 Class B standards and rated with a 300 lb. capacity for safe use in outdoor commercial environments. Stack chairs measure 21"W x 22-1/2"D x 31-3/4"H. Sold in package quantities. 3 Year Limited Warranty.
PRICE
$335.80 Sold in packages of 4 / $83.95 ea
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Depth | 22-1/2 in |
| Height | 31-3/4 in |
| Weight Capacity | 300 lbs |
| Seat Width | 21 in |
| Seat Height | 17 in |
Product Details
| Assembly Required | No |
| Type | Dining Chair |
| Frame Color Family | White |
| Stackable | Yes |
| Seat Color Family | White |
| Package Quantity | 4 |
| Frame Material | Resin |
| Arm Type | Fixed |
| Manufacturers Part Number | US023004 |
| Back Style | Slat Back |
| Indoor/Outdoor | Outdoor |
| Seat Material | Resin |
| Collection | Miami |
| Brand | Grosfillex |