Tray and Shelf Fold Storage with 25 Clear Trays
Write a Review
|
Questions & Answers (0)
Product Description
We've hinged a WD13600 Single Storage Unit with a WD16003 (25) Color Tray Storage Unit to create ample storage for small and not so small necessities. Hinged with a locking hasp for convenience. Opens to 36"H x 96"W x 15"D. Closes to 48"W x 36"D. On heavy-duty casters for mobility. 25 Color Tray are included. Lifetime warranty. This product is GREENGUARD® Children and Schools Certified.
PRICE
$1,425.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 15 in |
| Height | 36 in |
| Weight Capacity | 200 lbs |
| Weight | 221 lbs |
Product Details
| Number of Adjustable Shelves | 0 |
| Frame Color Family | Natural |
| Number of Bins | 25 |
| Edge Color Family | Natural |
| Material | Plywood |
| Number of Shelves | 10 |
| Construction Type | Assembled |
| Bin Color Family | Clear |
| Manufacturers Part Number | WD23601 |
| Brand | Wood Designs |
| Type | Classroom Storage |
| Bin Quantity (Bin Size) | 25 (8"Wx12"Dx5"H) |
| Style | Storage Unit |
| Country of Origin | Made in USA |
| Mobile or Stationary | Mobile |
| Package Quantity | 1 |
| Number of Compartments | 33 |
| Bin Material | Polypropylene |
| Number of Fixed Shelves | 8 |
| Base Type | Mobile |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | GREENGUARD Children & Schools Certified |