Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Cambro 1520CL161 - Tray Camlite 15" x 20",  Tan - Pkg Qty 12

Cambro 1520CL161 - Tray Camlite 15" x 20", Tan - Pkg Qty 12

Item #: WBB63520

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$17.00 ea.

Price: $204.00 / Pkg of 12

Save $10.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cambro 1418CL675 - Tray Camlite 14" x 18",  Steel Red - Pkg Qty 12

Cambro 1418CL675 - Tray Camlite 14" x 18", Steel Red - Pkg Qty 12

Cambro 1826CL145 - Tray Camlite 18" x 26" Ed,  Yellow - Pkg Qty 12

Cambro 1826CL145 - Tray Camlite 18" x 26" Ed, Yellow - Pkg Qty 12

Cambro 1014CL161 - Tray Camlite 10" x 14",  Tan - Pkg Qty 12

Cambro 1014CL161 - Tray Camlite 10" x 14", Tan - Pkg Qty 12

Cambro 1216CL161 - Tray Camlite 12" x 16",  Tan - Pkg Qty 12

Cambro 1216CL161 - Tray Camlite 12" x 16", Tan - Pkg Qty 12

Cambro 1014FF163 - Tray Fast Food 10" x 14",  Red - Pkg Qty 24

Cambro 1014FF163 - Tray Fast Food 10" x 14", Red - Pkg Qty 24

Cambro 1014FF168 - Tray Fast Food 10" x 14" -  Blue - Pkg Qty 24

Cambro 1014FF168 - Tray Fast Food 10" x 14" - Blue - Pkg Qty 24

Cambro 1418FF186 - Tray Fast Food 14" x 18",  Navy  Blue - Pkg Qty 12

Cambro 1418FF186 - Tray Fast Food 14" x 18", Navy Blue - Pkg Qty 12

Winco FFT-1826 Plastic Sheet Tray - Pkg Qty 12

Winco FFT-1826 Plastic Sheet Tray - Pkg Qty 12

Cambro 1216FF186 - Tray Fast Food 12" x 16",  Navy  Blue - Pkg Qty 24

Cambro 1216FF186 - Tray Fast Food 12" x 16", Navy Blue - Pkg Qty 24

Cambro 1520101 - Camtray 15" x 20" Rectangular,  Antique Parchment - Pkg Qty 12

Cambro 1520101 - Camtray 15" x 20" Rectangular, Antique Parchment - Pkg Qty 12

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

High Country Plastics Dairy Foot Bath, FB-65T

High Country Plastics Dairy Foot Bath, FB-65T

Rotationally Molded Plastic Tray 48x48X2 Gray

Rotationally Molded Plastic Tray 48x48X2 Gray

Cambro 1520CL161 - Tray Camlite 15" x 20", Tan

Camtread Trays are an industry standard for caterers, hotels, halls, dining rooms and bars. This Camtread Tray features a non-skid surface that ensures drinks and meals stay in place during transport, even when wet. Standard rectangular design makes it the perfect selection for bars, banquet halls and dining rooms. Constructed from heavy-duty, highly durable fiberglass with a thick molded-in, non-skid surface that will not warp or crack. 15"L x 20"W. Sold in quantities of 12.

Weights & Dimensions

  • Width 20 in
  • Length 15 in

Product Details

  • Type Camlite Camtray®
  • Package Quantity 12
  • Brand Cambro
  • Manufacturers Part Number 1520CL161
  • Shape Rectangular
  • Color Family Tan
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro 1520CL161 - Tray Camlite 15" x 20",  Tan - Pkg Qty 12

Cambro 1520CL161 - Tray Camlite 15" x 20", Tan - Pkg Qty 12

Item #: WBB63520

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant