Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Cambro 1014FF414 - Tray Fast Food 10" x 14",  Teal - Pkg Qty 24

Cambro 1014FF414 - Tray Fast Food 10" x 14", Teal - Pkg Qty 24

Item #: WBB63533

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.88 ea.

Price: $69.12 / Pkg of 24

Save $3.46 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cambro 1418FF186 - Tray Fast Food 14" x 18",  Navy  Blue - Pkg Qty 12

Cambro 1418FF186 - Tray Fast Food 14" x 18", Navy Blue - Pkg Qty 12

Cambro 1014FF163 - Tray Fast Food 10" x 14",  Red - Pkg Qty 24

Cambro 1014FF163 - Tray Fast Food 10" x 14", Red - Pkg Qty 24

Cambro 1014FF168 - Tray Fast Food 10" x 14" -  Blue - Pkg Qty 24

Cambro 1014FF168 - Tray Fast Food 10" x 14" - Blue - Pkg Qty 24

Winco FFT-1826 Plastic Sheet Tray - Pkg Qty 12

Winco FFT-1826 Plastic Sheet Tray - Pkg Qty 12

Cambro 1216FF186 - Tray Fast Food 12" x 16",  Navy  Blue - Pkg Qty 24

Cambro 1216FF186 - Tray Fast Food 12" x 16", Navy Blue - Pkg Qty 24

Vollrath® 10x14 Teal Fast Food Tray - Pkg Qty 24

Vollrath® 10x14 Teal Fast Food Tray - Pkg Qty 24

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

High Country Plastics Dairy Foot Bath, FB-65T

High Country Plastics Dairy Foot Bath, FB-65T

Rotationally Molded Plastic Tray 48x48X2 Gray

Rotationally Molded Plastic Tray 48x48X2 Gray

Cambro 1014FF414 - Tray Fast Food 10" x 14", Teal

This Fast Food Tray is perfect for self-serve and quick-serve dining in schools, colleges or restaurants. This Fast Food Tray features highly durable, long lasting polypropylene construction. An attractively textured surface hides scratches and keeps trays looking clean. 10"L x 14"W. Sold in quantities of 24.

Weights & Dimensions

  • Width 14 in
  • Length 10 in

Product Details

  • Type Fast Food Tray
  • Package Quantity 24/Case Pack Each
  • Brand Cambro
  • Manufacturers Part Number 1014FF414
  • Shape Rectangular
  • Color Family Green
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro 1014FF414 - Tray Fast Food 10" x 14",  Teal - Pkg Qty 24

Cambro 1014FF414 - Tray Fast Food 10" x 14", Teal - Pkg Qty 24

Item #: WBB63533

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant