Cambro 1418FF168 - Tray Fast Food 14" x 18", Blue - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Cambro 1418FF168 - Tray Fast Food 14" x 18", Blue
This Fast Food Tray is perfect for self-serve and quick-serve dining in schools, colleges or restaurants. This Fast Food Tray features highly durable, long lasting polypropylene construction. An attractively textured surface hides scratches and keeps trays looking clean. 14"L x 18"W. Sold in quantities of 12.
This Fast Food Tray is perfect for self-serve and quick-serve dining in schools, colleges or restaurants. This Fast Food Tray features highly durable, long lasting polypropylene construction. An attractively textured surface hides scratches and keeps trays looking clean. 14"L x 18"W. Sold in quantities of 12.
PRICE
$66.00 Sold in packages of 12 / $5.50 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 18 in |
Product Details
| Type | Fast Food Tray |
| Package Quantity | 12/Case Pack Each |
| Color | Blue |
| Manufacturers Part Number | 1418FF168 |
| Shape | Rectangular |
| Brand | Cambro |