Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Cambro PT1216167 - Tray Polytread 12" x 16" Rectangular,  Brown - Pkg Qty 24

Cambro PT1216167 - Tray Polytread 12" x 16" Rectangular, Brown - Pkg Qty 24

Item #: WBB65248

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$12.00 ea.

Price: $288.00 / Pkg of 24

Save $14.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cambro PT1014167 - Tray Polytread 10" x 14" Rectangular,  Brown - Pkg Qty 24

Cambro PT1014167 - Tray Polytread 10" x 14" Rectangular, Brown - Pkg Qty 24

Cambro PT1014110 - Tray Polytread 10" x 14" Rectangular,  Black - Pkg Qty 24

Cambro PT1014110 - Tray Polytread 10" x 14" Rectangular, Black - Pkg Qty 24

Cambro 1014CT138 - Tray Camtread 10" x 14" Rectangular, Tavern Tan - Pkg Qty 12

Cambro 1014CT138 - Tray Camtread 10" x 14" Rectangular, Tavern Tan - Pkg Qty 12

Winco TRH-1418K Easy Hold Tray, 14"L, 18"W - Pkg Qty 12

Winco TRH-1418K Easy Hold Tray, 14"L, 18"W - Pkg Qty 12

Cambro PT1100167 - Tray Polytread 11" Round,  Brown - Pkg Qty 12

Cambro PT1100167 - Tray Polytread 11" Round, Brown - Pkg Qty 12

Winco OPL-12 Oval Platter, 12"L, 8-5/8"W, Stainless Steel, Oval - Pkg Qty 10

Winco OPL-12 Oval Platter, 12"L, 8-5/8"W, Stainless Steel, Oval - Pkg Qty 10

Winco TRH-11 Easy Hold Tray - Pkg Qty 12

Winco TRH-11 Easy Hold Tray - Pkg Qty 12

Winco TRH-14 Easy Hold Tray - Pkg Qty 12

Winco TRH-14 Easy Hold Tray - Pkg Qty 12

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

High Country Plastics Dairy Foot Bath, FB-65T

High Country Plastics Dairy Foot Bath, FB-65T

Rotationally Molded Plastic Tray 48x48X2 Gray

Rotationally Molded Plastic Tray 48x48X2 Gray

Cambro PT1216167 - Tray Polytread 12" x 16" Rectangular, Brown

The Polythread Tray is both economical and durable. This Camtray features a standard rectangular design making it the perfect selection for restaurants, bars and banquet service. General, all-purpose non-skid service trays help reduce spills, breakage and messes. Special non-skid surface is bonded directly into the tray for long lasting use. Constructed of lightweight polypropylene. The unique Dri-Stak design allows trays to stack but remain seperated for quick drying. 12"L x 16"W. Sold in quantities of 24.

Product Details

  • Type Non-Slip Polytread® Tray
  • Brand Cambro
  • Package Quantity 24
  • Manufacturers Part Number PT1216167
  • Color Family Brown

Weights & Dimensions

  • Width 16 in
  • Length 12 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro PT1216167 - Tray Polytread 12" x 16" Rectangular,  Brown - Pkg Qty 24

Cambro PT1216167 - Tray Polytread 12" x 16" Rectangular, Brown - Pkg Qty 24

Item #: WBB65248

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Cambro PT1216167 - Tray Polytread 12" x 16" Rectangular,  Brown - Pkg Qty 24
    Cambro PT1216167 - Tray Polytread 12" x 16" Rectangular,  Brown - Pkg Qty 24
    Cambro PT1216167 - Tray Polytread 12" x 16" Rectangular,  Brown - Pkg Qty 24
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant