The Treasure Hollow offers maximum play value for children ages 5-12 without compromising space and budget. Children can develop their gross motor skills and balance with three unique climbing components. This structures also features a 4' Straight Slide offering an exhilarating sensory experience as children exit the structure. On the lower deck, children can invent fun games and socialize with their friends with the Window Panel, which provides caregivers excellent visibility to the structure.
Finally, the roof helps children stay cool as they explore the Treasure Hollow. This unit features three ground-level music components that offer creative play for children of all abilities. Treasure Hollow meets ADA guidelines and is commercially compliant with ASTM & CSPC. This structure must be mounted in ground.
Features:- Slide Vine Climber
- Rainwheel
- Beanstalk Climber
- Bass Drum
- Bongo Drums
- Stepping Pods
- Capacity: 15-25"