Ergodyne® TREX™ 6301TC Tungsten Carbide Replacement Studs, 16797
Write a Review
|
Questions & Answers (0)
Product Description
8 tungsten carbide replacement studs for use on the 6300TC TREX™ Ice Traction Device.
PRICE
$9.40
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0 lbs |
Product Details
| Type | Tungsten Carbide Replacement Studs |
| Material | Tungsten Carbide |
| Gender | Unisex |
| Package Quantity | 8 Studs |
| Description | TREX 6300TC Ice Traction Replacement Studs, Tungston Carbide |
| Color | Orange |
| Series | Trex |
| Manufacturers Part Number | 16797 |
| Primary Use | Cold Weather Protection |
| Traction Material | Tungsten Carbide |
| Brand | Ergodyne |