x

Take 15% off your entire order!

Offer applied at checkout

Winco TRH-11K Easy Hold Tray - Pkg Qty 12

Winco TRH-11K Easy Hold Tray - Pkg Qty 12

Item #: WBB1357666

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.62 ea.

Price: $31.44 / Pkg of 12

Save $1.57 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Winco TRH-11K Easy Hold Tray

Easy Hold Tray 11" Round, Black.



  • COLOR FINISH Black
  • BRAND Winco
  • DESCRIPTION Easy Hold Tray
  • DIAMETER INCHES 11
  • MANUFACTURERS PART NUMBER TRH-11K
  • PACKAGE QUANTITY 12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Winco TRH-11K Easy Hold Tray - Pkg Qty 12

Winco TRH-11K Easy Hold Tray - Pkg Qty 12

Item #: WBB1357666

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant