x

Take 15% off your entire order!

Offer applied at checkout

Winco TRH-16K Easy Hold Tray - Pkg Qty 12

Winco TRH-16K Easy Hold Tray - Pkg Qty 12

Item #: WBB1357672

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.87 ea.

Price: $58.44 / Pkg of 12

Save $2.92 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Winco TRH-16K Easy Hold Tray

Easy Hold Tray 16" Round Black.



  • COLOR FINISH Black
  • BRAND Winco
  • DESCRIPTION Easy Hold Tray
  • DIAMETER INCHES 16
  • MANUFACTURERS PART NUMBER TRH-16K
  • PACKAGE QUANTITY 12
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Assuming outside diameter is 16in What is Inside Diameter ID? What is Depth / Height?

    Question Asked By: Jeff, August 13, 2015

    Answer This Question

    Question Answered By:

    • Product Expert, August 13, 2015

      "inner dimensions are 15.75 x 15.75 x 1 weight is 1.6 lbs. "

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Winco TRH-16K Easy Hold Tray - Pkg Qty 12

Winco TRH-16K Easy Hold Tray - Pkg Qty 12

Item #: WBB1357672

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant