Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DuroMax

Model # :WBB3218960

MPN #: XP7000iHT

DuroMax Tri Fuel Portable Inverter Generator with Electric/Recoil Start, 7000 Surge Watts

Product Description
Features:
  • 7,000 Watts of Clean Sine Wave Power - Powers Your Home with Ease
  • Tri Fuel Technology - Runs on Gasoline, Propane, or Natural Gas for Ultimate Flexibility
  • Home Backup Ready - Equipped with a 30 Amp Plug for Seamless Use with Generator Interlocks or Transfer Switches
  • Durable 100% Copper Windings - Built To Last for Years of Reliable Performance
  • Natural Gas Hookup Made Easy - Includes 1/2" Natural Gas Hose with Quick-Connect Fittings
  • Parallel Capability - Can Be Paired With Another Inverter (Sold Separately) for Even More Power
Box 1 Contains:
  • XP7000iHT Generator, Propane Regulator, Oil Funnel, Spark Plug Wrench, Remote Control, Battery Tender, and Owner's Manual
Box 2 Contains:
  • 15-Foot x 1/2-Inch Natural Gas Hose


PRICE
$2,499.00

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25-1/8 in
Width19-3/8 in
Height21-3/8 in
Weight147 lbs

Product Details

WheelsYes
For Use WithHome Backup, Jobsite, Camping, Emergency, Tailgating
Batteries IncludedYes
Start TypeElectric/Recoil
Run Time8
MaterialMetal
Hour MeterYes
Manufacturers Part NumberXP7000iHT
Automatic Idle ControlYes
Rated Amps39 A
Low Oil ShutoffYes
BrandDuroMax
MufflerYes
ColorBlue
Surge Watts7000 W
Fuel Tank Capacity3 gal
Fuel GaugeYes
Voltage120/240 V
Outlets3
Fuel TypeGasoline/Liquid Propane/Natural Gas
Engine Displacement320 cm³
Outlet Type(2) 5-20R, (1) L14-30R
Rated Watts5500 W
Decibels62
Engine Type4-Stroke OHV

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsEPA