Simpson® 1000W Industrial Generator with Electric Start, 120/240V, 60HZ, Black/Red
Write a Review
|
Questions & Answers (0)
Product Description
Simpson®'s Industrial generators are perfect for providing power at work sites, recreational facilities, residential locations, and more. Each generator is equipped with a foldable handle for ease of mobility and storage. Their heavy-duty roll cage frames provide durability and protection for the generator. Whether tailgating before a game, charging tools at a construction site or providing backup power for your home, rely on Simpson® for your power needs. Optional (part #80298). Outlet Type - (2) NEMA 5-20R (120V GFCI), (1) NEMA L5-30R (120V), (1) NEMA L14-30R (120/240V), (1) NEMA 14-50R (120/240V)
See price in cart
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 25 in |
| Height | 31 in |
| Weight | 400 lbs |
Product Details
| Engine Lubrication | Oil |
| Batteries Included | No |
| Start Type | Electric |
| Run Time | 22.5 hours |
| Hour Meter | Yes |
| Manufacturers Part Number | 70098 |
| Rated Amps | 43 A |
| Low Oil Shutoff | Yes |
| Brand | Simpson |
| Horsepower | 20.8 HP |
| Color | Black/Red |
| Hertz | 60 Hz |
| Surge Watts | 10000 W |
| Fuel Tank Capacity | 9 gal |
| Fuel Gauge | Yes |
| Voltage | 120/240 V |
| Outlets | 5 |
| Fuel Type | Gasoline |
| Engine Displacement | 688 cm³ |
| Outlet Type | (2) NEMA 5-20R, (1) NEMA L5-30R, (1) NEMA L14-30R, (1) NEMA 14-50R |
| Rated Watts | 9000 W |
| Decibels | 73 |
| Engine Type | Honda® GX630 |
| Engine RPM | 3600 rpm |
Warranty
| Warranty | 5 yr |