This AC charger is compatible with the Global Industrial Portable Power Station, model 812541.
Model # :WB812553
AC Charging Cable for Global Industrial Portable Power Station 812541
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 118-1/8 in |
| Weight | 1 lbs |
Product Details
| Type | Replacement Part |
| Description | AC Charging Cable |
| Color | Black |
| Manufacturers Part Number | 812553 |
| For Use With | Model 812541 |
| Batteries Included | No |
| Brand | Global Industrial |
Related Products
Introducing the EGO Nexus Power Station; Quiet Clean Power for Indoor and Outdoor Use. The Nexus Power Station is the 1st portable power station of its kind, use in a power outage to plug in your refrigerator so the food does not spoil or plug in your microwave to cook the family a quick dinner. Bring the power station anywhere you do not have convenient power; camping, hiking, boating, tailgating, the possibilities are endless. Features: 3000W Peak 2000Watt Continuous 3 120V A/C Outlets 4 USB Ports Bright LED Display Shows Run Time Robust Steel Handles Battery Powered Alternative to Gas ...
EGO™ Commercial's PGX™ Commercial Charging system is a flexible charging solution that scales to your business. The system is anchored by the PGX™ Commercial Charging 1600W Hub, which mounts in a building, van, or trailer, and runs off any standard 15-amp, 120-volt outlet-no electrical infrastructure upgrades required. The 1600W Hub securely mounts to walls via steel-reinforced screw through-holes. Work all day, charge overnight with the PGX™ Commercial Charging system. Maximize uptime and grow your business with the powerful tools, smart tech, and scalable charging ...
The PowerPack Ultra Series 4.0 Portable Power System provides seamless AC power for 6-8 hours at a time. These lightweight, compact units are ideal for powering a laptop and barcode printer. At the end of use, simply plug the unit in to a standard wall outlet to recharge. Eliminate the need for hazardous extension cords or costly cable drops. The compact PowerPack 4.0 comes standard with: integrated power outlets, USB charge port, visual & audible low voltage alert, easy grip side handles, and cord reel holder. Features: Compact footprint Highly portable and lightweight Integrated power ...
EcoFlow DELTA Pro Ultra is the ultimate residential power backup system. Offering an impressive 6kWh capacity, 7200W output, and 5.6kW solar input, it can power your entire home. With automatic switch-over, energy consumption monitoring, and compatibility with multiple energy sources, it provides an uninterrupted and cost-effective backup experience. Highlights: 7.2kW-21.6kW output with up to 3 inverters 5.6kW-16.8kW solar input with up to 3 inverters Online UPS, 0-ms transfer time Prolonged lifespan with a proprietary cooling structure
Features: Collect up to 25% more energy with a two-in-one bifacial design Up to 25% conversion efficiency rate 30-60° adjustable angle bracket and integrated solar angle guide Durable tempered glass & ETFE coating; built to last Lightweight and compact; ultra portable IP68 rating protects against water and dust The solar to XT60 charging cable is included in EcoFlow portable solar panels Canvas exterior, panel made up of sunpower cells