Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB670435

Global Industrial® Tri-Temp Non-Filtered Water Dispenser, Black With Stainless

Product Description
The Global Industrial®Tri-Temp Non-Filtered Water Dispenser is ideal for small spaces in offices, schools, and other indoor facilities. This plumbed water dispenser is easy-to-install and lean enough to sit near any countertop in any breakroom where a water source is needed. Choose between hot, cold, and room temperature water for beverages such as tea, coffee, or cold drinks. LED indicator lights display when the unit is powered on, as well as when it is cooling or heating water. Classic black finish complements any industrial or commercial setting. This unit dispenser is intended to be plugged into a ground fault circuit interrupter (GFCI) receptacle. Energy Star rated. 1 Year Limited Warranty. Product Dimensions are: 44-1/4"H x 15-1/4"D x 15-3/4"W. Optional filter for taste, odor and sediment can be added, sold separately, requires filter and filter head bracket.

PRICE
$219.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-3/4 in
Depth15-1/4 in
Height44-1/8 in
Weight46 lbs
Connection Size1/4 in

Product Details

Water TemperatureCold, Hot, Room Temperature
Chilling Capacity0.5 Cold, 1.3 Hot gal/hr
ColorBlack
SeriesTri-Temp
Hertz60 Hz
Mounting LocationFreestanding
Wattage520 W
Voltage110-120 V
Manufacturers Part Number670435
FilterNot Included
Dispenser TypePlumbed-In
BrandGlobal Industrial

Warranty

Warranty1 Year yr