Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Vollrath® Tribute 3-Ply Plated Handle Fry Pan, 69212, 12" Top Diameter, Natural Finish - Pkg Qty 2

Model #: WBB1225472

MPN #: 69212

Vollrath® Tribute 3-Ply Plated Handle Fry Pan, 69212, 12" Top Diameter, Natural Finish - Pkg Qty 2

|
Questions & Answers (0)
PRICE
$267.90  Sold in packages of 2 / $133.95 ea
Usually ships in 5 to 8 days
Vollrath, Tribute 3-Ply Plated Handle Fry Pan, 69212, 12" Top Diameter, Natural Finish

Features:
  • Trivent Handle has a unique ergonomic design that reduces stress and fatigue. The vented handle design reduces heat transfer from pan to handle, maximizing operator comfort.
  • EverTite Riveting System offers a lifetime warranty against loose rivets.
  • 3-Ply construction maintains shape under constant commercial use.
  • Stainless steel covers sold separately
1
1
Easy online or call-in returns.