Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1225314

MPN #: 3411

Vollrath® Centurion Fry Pan, 3411, 16 Gauge, 2-1/4" Depth, Natural Finish

Product Description
Vollrath, Centurion Fry Pan, 3411, 16 Gauge, 2-1/4" Depth, Natural Finish

Features:
  • Lifetime Warranty
  • Solid, thick bottom prevents scorching of food
  • Use pan for frying small tender foods such as eggs, fish, chicken pieces, pork chops, and soft vegetables
  • Rolled edge adds strength and durability
  • 3414 has assistant loop handle
PRICE
$285.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth2-1/4 in
Gauge16 ga
Top Diameter11 in
Diameter11-11/16 in

Product Details

TypeVollrath® Centurion FryPan
MaterialStainless Steel/Aluminum
Package Quantity1
DescriptionCenturion Fry Pans with Natural Finish, 11 Top Dia. Inches

Manufacturers Part Number3411
SymbolsJacob's Pride For: Induction/Electric/Gas
BrandVollrath

Compliance & Certifications

CertificationsNSF