Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB0208150

MPN #: 77530

Vollrath® Tribute Griddle With Ceramiguard Ii Non-Stick, 77530, 8 Gauge, 12" Square

|
Questions & Answers (0)
PRICE
$149.95
Usually ships in 5 to 8 days
Vollrath, Tribute Griddle With Ceramiguard Ii Non-Stick, 77530, 8 Gauge, 12" Square

Features:
  • Ideal for grilled cheese sandwiches, quesadillas, French toast, pancakes and eggs
  • 3-Ply construction maintains shape under constant commercial use
  • TriVent silicone insulated handle, rated at . 450°F (232°C) for stovetop or oven use
  • Ceramiguard II: Ultimate nonstick coating for durability and release. Premium nonstick coating provides the longest release life with outstanding wear and abrasion resistance.
2
2
Min. purchase quantity is 2