Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB3232863

Global Industrial™ Tricycle with Wire Basket, 24" Wheels, Blue

Product Description
✓ Three-wheel with wide rear axle design provides superior balance under load
✓ Reinforced steel frame stands up to daily industrial use
✓ Pneumatic tires ensure smooth riding over varying ground surfaces

This Global Industrial™ Tricycle with Wire Basket is your solution to transporting materials across distribution centers, manufacturing facilities, and other industrial spaces. Constructed from reinforced steel with a durable powder coat finish, this tricycle is built to withstand daily use and is resistant to rust, chips, and corrosion. The 24" pneumatic tires ensure a smooth ride over concrete, asphalt, and uneven surfaces, while the wide rear axle design increases stability for enhanced operator safety. Ideal for order picking, maintenance rounds, and more, this unit features a compact turning radius for maneuvering tight aisles, an ergonomic upright handlebar, a bell, and an open wire basket for high-capacity storage.

  • Adjustable padded seat
  • Easily maneuvers tight aisles and congested warehouse environments
  • Low-maintenance mechanical components
  • Increased stability reduces tip risk under heavy loads
  • PRICE
    $1,199.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length70 in
    Width30 in
    Height43 in
    Weight Capacity500 lbs
    Weight64 lbs
    Wheel Size24 in

    Product Details

    Assembly RequiredYes
    TypeUnisex
    Brake TypeCoaster Brake and Front V Brake
    ColorBlue
    StyleIndustrial Tricycle
    IncludesWire Basket
    MaterialSteel
    BrandGlobal Industrial
    SpeedSingle Speed