Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Husky Bicycles

Model # :T9EB2732783

MPN #: 160-403

Husky Bicycles 24'' Cruise Master Adult Tricycle, T324, Blue

Product Description
Classic adult tricycle with newly designed step-through frame offering smooth and comfortable ride.

Features:
  • Frame and fork: Tig welded high-tensile steel.
  • Handlebar: 11" high-rise chrome plated steel.
  • Front brake: V-type cantilever with safety parking lock lever.
  • Rear Brake: Coaster brake (foot brake).
  • Crank: One-piece hot forged chrome-plated with 12-piece bearing cup set.
  • Pedals: Non-slip platform pedals, black resin body with 1/2" steel spindle.
  • Saddle: Cruiser style, double-spring 10" x 8-3/4".
  • Wheels: 24" alloy rim with 14-guage plated spokes with steel hubs. Rear hub has sealed cartridge bearings.
  • Tires: 24 x 1.75 black with white side-wall.
  • Fenders: Full front and rear painted steel fenders. Rear fenders come with reflectors.
  • Chain Guard: Painted steel, full cover.
  • Reflectors: Safety reflectors on all wheels, rear fenders, front frame, and pedals.
  • Basket: Rear basket, painted steel, 22" x 16" x 10"


PRICE
$1,299.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length76 in
Width30 in
Height46 in
Weight75 lbs

Product Details

TypeUnisex
ColorBlue
Capacity350 Lbs
IncludesBasket
BrakeCoaster Brake and Front V Brake
Manufacturers Part Number160-403
BrandHusky Bicycles
Speed3 Speed

Warranty

Warranty1 yr