Shuresafe Trim Kit 900818 - For DP20 Flush Mount Package Passer Drawers
Write a Review
|
Questions & Answers (0)
Product Description
Shuresafe Trim Kit For DP20 Flush Mount Package Passer Drawers
Shuresafe® Security Drawers and Transaction Drawers, Trays help protect human and physical assets, manage risk and control access to secured environments and reduce transaction exposure in potentially risky situations. Ideal for convenience stores, correctional facilities, restaurants, gas stations, high-risk kiosks, ticket windows, government, hospitals and many more applications.
Trim Kit for flush mount DP20 to wall.
Shuresafe® Security Drawers and Transaction Drawers, Trays help protect human and physical assets, manage risk and control access to secured environments and reduce transaction exposure in potentially risky situations. Ideal for convenience stores, correctional facilities, restaurants, gas stations, high-risk kiosks, ticket windows, government, hospitals and many more applications.
Trim Kit for flush mount DP20 to wall.
PRICE
$475.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Style | Trim Kit |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 900818 |
| Brand | Shuresafe |
Warranty
| Warranty | 1 yr |