Justrite® Tower Leg Kit For Utili-Guard+ Flammable Cabinet, Black, 42-1/2"W x 6-3/16"D
Write a Review
|
Questions & Answers (0)
Product Description
Easily elevate your Utili-Guard+ flammable cabinet with the Tower Leg Kit, designed to provide a sleek, raised, and stable platform for any indoor storage environment. These flush-mounted steel legs instantly lift your cabinet off the floor, making it easier to clean underneath and improving visual aesthetics in laboratories, facilities, or any workplace where a high-end look and convenience matter.
NOTE: The Tower Leg Kit is currently ONLY compatible with 30-, 45-, and 90-gallon sizes of Utili-Guard+ flammable cabinets. Legs are easily installed after purchase and include all necessary hardware. Each base cabinet also comes standard with adjustable leveling legs for precise setup on uneven surfaces.
Choose the Tower Leg Kit for Utili-Guard+ flammable safety cabinets when you want a polished, professional appearance and practical clearance beneath your cabinet, ideal for modern labs, cleanrooms, or wherever elevated, stationary storage is preferred.
NOTE: The Tower Leg Kit is currently ONLY compatible with 30-, 45-, and 90-gallon sizes of Utili-Guard+ flammable cabinets. Legs are easily installed after purchase and include all necessary hardware. Each base cabinet also comes standard with adjustable leveling legs for precise setup on uneven surfaces.
Choose the Tower Leg Kit for Utili-Guard+ flammable safety cabinets when you want a polished, professional appearance and practical clearance beneath your cabinet, ideal for modern labs, cleanrooms, or wherever elevated, stationary storage is preferred.
PRICE
$197.68
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42-9/16 in |
| Depth | 6-3/16 in |
| Height | 4-1/2 in |
| Weight | 6 lbs |
Product Details
| Assembly Required | Yes |
| Type | Base |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 29033 |
| Brand | Justrite |
Warranty
| Warranty | 10 yr |