- Commercial quality (15 gallon / 57 liter) trim waste container
- Fits neatly beside work tables or in narrow spaces
- Corner tabs keep trash bags secure
- Hand grips on container bottom simplify lifting and emptying
- Easy to clean
- Bottom helper handle makes lifting and dumping easier
- Optional swing lid conceals trash while providing easy touch-free access
- Handled lid also available for transport and odor control
- Wire Dolly fits on either narrow or wide side of can
- 100 lb weight capacity
Carlisle TrimLine Rectangle Waste Container 15 Gallon, Gray, - 34201523 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$299.80 Sold in packages of 4 / $74.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/3 in |
| Depth | 20 in |
| Height | 24-1/9 in |
Product Details
| Type | Slim Trash Can |
| Color | Gray |
| Lid | No |
| Capacity | 15 gal |
| Lid Type | Open |
| Material | Plastic |
| Package Quantity | 4 |
| Manufacturers Part Number | 34201523 |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Carlisle |