The QueuePro Triple 250 is the world's first triple belt barrier, designed to provide the maximum control of pedestrian flow. The lower belts stop pedestrians from ducking under the belt, keep children in line and provide guidance for the visually impaired using a cane. The bottom belts make this stanchion ADA (Americans with Disabilities Act) compliant. The lower belt cassettes are easily replaced in the field due to our unique 3 piece post construction. QueuePro stanchions offer the durability of steel construction and a heavy-duty cast iron base. The long service life of these stanchions makes them ideal for high traffic areas or where the stanchions are moved frequently. All QueuePro stanchion models feature a braking system for slow, safe belt retraction and a locking belt end to prevent accidental release. A full circumference floor protector to prevent floor damage is standard. QueuePros's 4-way connectivity allows belts from three other stanchions to be connected in line or at right angles so complex queue systems can be created.
QueuePro 250 Retractable Triple Belt Barrier, 40" Black Post, 11' Black Belt
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$269.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 30 lbs |
| Belt Width | 2 in |
| Belt Length | 11 ft |
| Base Weight | 24 lbs |
| Post Height | 40 in |
| Post Diameter | 2-1/2 in |
Product Details
| Assembly Required | No |
| Belt Message | No Message |
| Type | ADA Compliant Retractable Belt Barrier |
| Wheels | No |
| Series | QueuePro Triple 250 |
| Post Material | Steel |
| Belt Material | Nylon |
| Belt Color Family | Black |
| Number of Belts | 3 |
| Post Color Family | Black |
| Base Style | Standard Round |
| Package Quantity | 1 |
| Manufacturers Part Number | PROTriple250B-BK110 |
| Indoor/Outdoor | Indoor |
| Base Material | Cast Iron |
| Attachment | Standard Receiver |
| Brand | Queue Solutions |
| Text Color Family | No Message |