WeatherMaster 300 Retractable Belt Barrier, 40" Yellow Post, 16' Yellow Belt
Write a Review
|
Questions & Answers (0)
Product Description
WeatherMaster 300 features a tough recycled rubber base, durable stainless steel post and an extra length 16' belt. This product is specifically designed to create long run barriers where its 16' belt halves the numbers of posts needed with the industry standard 7.5' belt. The base features convenient carry handles and is tough enough to be driven over! WeatherMaster's stainless steel stanchion post is far more durable than the PVC of competing products and its double powder coating gives excellent weather resistance. The post unscrews from the base so the unit can be stored flat when not in use. 3 Year Limited Warranty.
PRICE
$169.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Belt Width | 2 in |
| Belt Length | 16 ft |
| Post Height | 40 in |
| Post Diameter | 2-1/2 in |
| Base Diameter | 19 in |
Product Details
| Assembly Required | Yes |
| Belt Message | No Message |
| Wheels | No |
| Belt Color Family | Yellow |
| Manufacturers Part Number | WMR300Y-YW160 |
| Indoor/Outdoor | Outdoor |
| Brand | Queue Solutions |
| Type | Outdoor Retractable Belt Barrier |
| Series | WeatherMaster 300 |
| Post Material | Stainless Steel |
| Belt Material | Nylon |
| Number of Belts | 1 |
| Post Color Family | Yellow |
| Base Style | Hexagon With Carry Handles |
| Base Color Family | Black |
| Package Quantity | 1 |
| Base Material | Recycled Rubber |
| Attachment | Standard Receiver |
| Text Color Family | No Message |
Warranty
| Warranty | 3 yr |